The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
PWRLX03S006A
Product Description
Pressure, Wet, RMT, LCD, 0-50PSID, 6ft,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-50 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX03S010
Product Description
Pressure, Wet, RMT, LCD, 0-50PSID, Water,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-50 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX03S020
Product Description
Pressure, Wet, RMT, LCD, 0-50PSID, Water,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-50 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX04S006A
Product Description
Pressure, Wet, RMT, LCD, 0-100PSID, 6ft,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-100 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX04S010
Product Description
Pressure, Wet, RMT, LCD, 0-100PSID,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-100 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX04S020
Product Description
Pressure, Wet, RMT, LCD, 0-100PSID,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-100 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX05S006A
Product Description
Pressure, Wet, RMT, LCD, 0-250PSID, 6ft,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-250 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX05S010
Product Description
Pressure, Wet, RMT, LCD, 0-250PSID,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-250 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
PWRLX05S020
Product Description
Pressure, Wet, RMT, LCD, 0-250PSID,
Specifications
Specifications
Accuracy
1 %
Pressure Range (Gauge)
0-250 psi
Input
15-30 VDC
Output
4-20 mA
Electrical Connection
Screw Terminal
NEMA Rating
NEMA 4
IP Rating
IP65
Temperature Range
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Transducers
Manufacturer
Veris Industries
Product Series
PWR
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved